20UVSC73056VDIMU - KTLD-20-Uv-SC730-56-Vdim-AF4 /Usb

Keystone

  • $44.25 (Each)
  • $44.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20UVSC73056VDIMU
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-20-UV-SC730-56-VDIM-AF4 /
Description
KTLD-20-Uv-SC730-56-Vdim-AF4 /Usb
Programmable Constant Current Led Driver, 20W, 200-730MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654140810 / 0843654140810 / 00843654140810
Weight per unit
0.386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.25 (Each)
Resources
Images
 
 
20UVSC73056VDIMU - Small Image
 
20UVSC73056VDIMU - Large Image
Attachments
 
 
20UVSC73056VDIMU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KTLD-20-UV-SC730-56-VDIM-AF4 /U
Product Type
Programmable Constant Current Led Driver, 20W, 200-730MA Out
Description
KTLD-20-UV-SC730-56-VDIM-AF4 /USB
Long Description
Programmable Constant Current LED Driver, 20W, 200-730mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Construction
N/A
Additional Information
Output Voltage
10-56
Input Voltage
120-277V
Output Current
200-730mA
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Size
N/A
Nominal Length
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-20-UV-SC730-56-VDIM-AF4 /
GTIN
00843654140810
UPC
843654140810
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.386
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat