30UVSC105056VDIM - KTLD-30-Uv-SC1050-56-Vdim-U7 /Usb

Keystone

  • $55.40 (Each)
  • $55.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30UVSC105056VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-30-UV-SC1050-56-VDIM-U7 /
Description
KTLD-30-Uv-SC1050-56-Vdim-U7 /Usb
Programmable Constant Current Led Driver, 30W, 350-1050MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654136097 / 0843654136097 / 00843654136097
Weight per unit
0.0195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.40 (Each)
Resources
Attachments
 
 
30UVSC105056VDIM - Specification Sheet
Images
 
 
30UVSC105056VDIM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
KTLD-30-UV-SC1050-56-VDIM-U7 /USB
Product Type
Programmable Constant Current Led Driver, 30W, 350-1050MA Ou
extra long description
Key KTLD-30-UV-SC1050-56-VDIM-U7 /U
Long Description
Programmable Constant Current LED Driver, 30W, 350-1050mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Construction
N/A
Additional Information
Output Voltage
10-56
Input Voltage
120-277V
Output Current
350-1050mA
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Push In Terminals
Manufacturer Information
Manufacturers Part Number
KTLD-30-UV-SC1050-56-VDIM-U7 /
Brand
Keystone
GTIN
00843654136097
UPC
843654136097
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.0195
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat