40UVSC140056VDIM - KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb

Keystone

  • $55.59 (Each)
  • $55.59 (Each)

In-Stock: 22 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40UVSC140056VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-40-UV-SC1400-56-VDIM-W1 /
Description
KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb
Programmable Constant Current Led Driver, 40W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654136103 / 0843654136103 / 00843654136103
Weight per unit
0.0122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.59 (Each)
Stock Availability
Nacogdoches
22 (Check another store)
All Stores
68
Resources
Attachments
 
 
40UVSC140056VDIM - Specification Sheet
Images
 
 
40UVSC140056VDIM - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
 
40UVSC140056VDIM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
housing color
N/A
Descriptions
Long Description
Programmable Constant Current LED Driver, 40W, 470-1400mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Description
KTLD-40-UV-SC1400-56-VDIM-W1 /USB
Product Type
Programmable Constant Current Led Driver, 40W, 470-1400MA Ou
extra long description
Key KTLD-40-UV-SC1400-56-VDIM-W1 /U
Additional Information
Output Voltage
10-56
Input Voltage
120-277V
Output Current
470-1400mA
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Push In Terminals
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-40-UV-SC1400-56-VDIM-W1 /
GTIN
00843654136103
UPC
843654136103
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.0122
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
1 View Store
Nacogdoches
22 View Store

A-L

Location Stock Available
Huntsville
17 View Store

M-Z

Location Stock Available
Stafford
20 View Store

* All prices subject to change.

Begin Live Chat