50UVSC140056VDIM - KTLD-50-Uv-SC1400-56-Vdim-U7 /Usb

Keystone

  • $48.16 (Each)
  • $48.16 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
50UVSC140056VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-50-UV-SC1400-56-VDIM-U7 /
Description
KTLD-50-Uv-SC1400-56-Vdim-U7 /Usb
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654136110 / 0843654136110 / 00843654136110
Weight per unit
0.0195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.16 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
50UVSC140056VDIM - Specification Sheet
Features
Wattage
50
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
KTLD-50-UV-SC1400-56-VDIM-U7 /USB
Product Type
Programmable Constant Current Led Driver, 50W, 470-1400MA Ou
extra long description
Key KTLD-50-UV-SC1400-56-VDIM-U7 /U
Long Description
Programmable Constant Current LED Driver, 50W, 470-1400mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Construction
N/A
Additional Information
Output Voltage
10-56
Input Voltage
120-277V
Output Current
470-1400mA
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Push In Terminals
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-50-UV-SC1400-56-VDIM-U7 /
GTIN
00843654136110
UPC
843654136110
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.0195
Carton
1
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of 50UVSC140056VDIM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 50UVSC140056VDIM.

Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 0-10V Dimming,...
  • Our Part #: KTLD50UVSC140056
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTLD-50-UV-SC1400-56-VDIM-U7 /
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.16) ·
KTLD50UVSC140056 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.16

Each

QTY:
Each
Add

* All prices subject to change.