ALED140PSM20SBPM - 70/100/140W Led Area Light 3K/4K/5K Adj Pole Mount

Keystone

  • $332.60 (Each)
  • $332.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED140PSM20SBPM
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140PS-M2-OSB-PMA-8CSB-V
Description
70/100/140W Led Area Light 3K/4K/5K Adj Pole Mount
140W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type Iii, Iv, and V). Adjustable Pole Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654153087 / 0843654153087 / 00843654153087
Weight per unit
16.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.60 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
ALED140PSM20SBPM - Small Image
 
ALED140PSM20SBPM - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
ALED140PSM20SBPM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
140/100/70
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
extra long description
Key KT-ALED140PS-M2-OSB-PMA-8CSB-VD
Description
70/100/140W LED AREA LIGHT 3K/4K/5K ADJ POLE MOUNT
Product Type
140W Power Select Color Select Led Area Light With Nema Type
Long Description
140W Power Select Color Select LED Area Light with NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type III, IV, and V). Adjustable Pole Mount. NEMA Type 3-pin Twist Lock Photocell. 120-277V Input. 0-10V
Construction
N/A
Additional Information
Input Voltage
120-277V
ip rating
IP65
Nominal Size
Medium Housing
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
beam angle
N/A
Circuit Type
N/A
Wire Type
N/A
Sensor Type
Photocell
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-ALED140PS-M2-OSB-PMA-8CSB-V
GTIN
00843654153087
UPC
843654153087
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
16.535
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat