ALED140PSM20SBPM - 70/100/140W Led Area Light 3K/4K/5K Adj Pole Mount

Keystone

  • $283.08 (Each)
  • $283.08 (Each)

In-Stock: 96 available at other locations ( find a store with stock)
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
ALED140PSM20SBPM
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140PS-M2-OSB-PMA-8CSB-V
Description
70/100/140W Led Area Light 3K/4K/5K Adj Pole Mount
140W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type Iii, Iv, and V). Adjustable Pole Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/EAN/GTIN
843654153087 / 0843654153087 / 00843654153087
Weight per unit
16.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
96
Resources
Images
 
 
ALED140PSM20SBPM - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
ALED140PSM20SBPM - Large Image
 
ALED140PSM20SBPM - Video
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
ALED140PSM20SBPM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
140/100/70
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
Descriptions
extra long description
Key KT-ALED140PS-M2-OSB-PMA-8CSB-VD
Description
70/100/140W LED AREA LIGHT 3K/4K/5K ADJ POLE MOUNT
Product Type
140W Power Select Color Select Led Area Light With Nema Type
Long Description
140W Power Select Color Select LED Area Light with NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type III, IV, and V). Adjustable Pole Mount. NEMA Type 3-pin Twist Lock Photocell. 120-277V Input. 0-10V
Additional Information
Input Voltage
120-277V
ip rating
IP65
Nominal Size
Medium Housing
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
media
Yes
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-ALED140PS-M2-OSB-PMA-8CSB-V
GTIN
00843654153087
UPC
843654153087
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
16.535
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALED140PSM20SBPM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALED140PSM20SBPM.

70/100/140W Led Area Light 3K/4K/5K Adj Pole Mount
  • MFR Part #: KT-ALED140PS-M2-OSB-PMA-8CSB-V
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($283.08) ·
KTALED140PSM20SB - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$283.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALED140PSM20SBPM, though they may not be 100% alike.

Arealights 11168-21875.1 Lumens A17 3WAY Field Adjustable CCT 70W-100W-150W Led ...
  • MFR Part #: A17XFU150
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($357.65) ·
A17XFU150 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$357.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat