ALED290PSL20SBSF - KT-ALED290PS-L2-Osb-SF-8CSB-Vdim-P

Keystone

  • $482.28 (Each)
  • $482.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED290PSL20SBSF
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED290PS-L2-OSB-SF-8CSB-VD
Description
KT-ALED290PS-L2-Osb-SF-8CSB-Vdim-P
290W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable B (Type Iii, Iv, and V). Slip Fitter Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V Dimm
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654153148 / 0843654153148 / 00843654153148
Weight per unit
20.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$482.28 (Each)
Resources
Images
 
 
ALED290PSL20SBSF - Large Image
Attachments
 
 
ALED290PSL20SBSF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
290/210/185
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Description
KT-ALED290PS-L2-OSB-SF-8CSB-VDIM-P
Product Type
290W Power Select Color Select Led Area Light With Nema Type
extra long description
Key KT-ALED290PS-L2-OSB-SF-8CSB-VDI
Long Description
290W Power Select Color Select LED Area Light with NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable B (Type III, IV, and V). Slip Fitter Mount. NEMA Type 3-pin Twist Lock Photocell. 120-277V Input. 0-10V Dimm
Construction
N/A
Additional Information
Input Voltage
120-277V
ip rating
IP65
Nominal Size
Large Housing
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Manufacturer Information
Manufacturers Part Number
KT-ALED290PS-L2-OSB-SF-8CSB-VD
Brand
Keystone
GTIN
00843654153148
UPC
843654153148
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
20.172
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat