BPLED3022850VDIM - 30W 2X2 Led Flat Panel 50K Backlit 3, 750LM

Keystone

  • $47.70 (Each)
  • $47.70 (Each)

  • $95.40 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPLED3022850VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KT-BPLED30-22-850-VDIM
Description
30W 2X2 Led Flat Panel 50K Backlit 3, 750LM
2X2 Led Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654127736 / 0843654127736 / 00843654127736
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.70 (Each)
Standard Packaging
$95.40 (Per 2)
Resources
Images
 
 
Large Image - Large Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
BPLED3022850VDIM - Small Image
 
BPLED3022850VDIM - Large Image
Attachments
 
 
BPLED3022850VDIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
White
Descriptions
Description
30W 2X2 LED FLAT PANEL 50K BACKLIT 3,750LM
Product Type
2X2 Led Backlit Panel Light, 30W, 3300 Lumens, DLC Standard
extra long description
Key KT-BPLED30-22-850-VDIM 2x2 LED
Long Description
2x2 LED Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Size
2x2
lumens
3300
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-BPLED30-22-850-VDIM
Brand
Keystone
GTIN
00843654127736
UPC
843654127736
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
6.2
Carton
1
Package
2
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat