BPLEDSM24KIT - 2X4 Backlit Panel Mounting Kit

Keystone

  • $48.77 (Each)
  • $48.77 (Each)

  • $731.55 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPLEDSM24KIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-BPLED-SM-24-KIT
Description
2X4 Backlit Panel Mounting Kit
Surface Mount Kit For 2X4 Led Backlit Panels. Includes Fram and Mounting Hardware
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
843654128085 / 0843654128085 / 00843654128085
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.77 (Each)
Standard Packaging
$731.55 (Per 15)
Resources
Attachments
 
 
BPLEDSM24KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
2X4 BACKLIT PANEL MOUNTING KIT
Product Type
Surface Mount Kit For 1X4 Led Backlit Panels. Includes Frame
extra long description
Key KT-BPLED-SM-24-KIT Surface Moun
Long Description
Surface Mount Kit for 2x4 LED Backlit Panels. Includes fram and mounting hardware
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-BPLED-SM-24-KIT
Brand
Keystone
GTIN
00843654128085
UPC
843654128085
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.1
Carton
1
Package
15
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat