DDSLEDT842L - 2L 4' Non-Ballasted Strip

Keystone

  • $26.44 (Each)
  • $26.44 (Each)

  • $105.76 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DDSLEDT842L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDSLEDT8-4-2L-DP
Description
2L 4' Non-Ballasted Strip
4 2 Lamp Complete Strip Fixture, Wired For Type B T8 Led Tubes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949003817 / 0890949003817 / 00890949003817
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.44 (Each)
Standard Packaging
$105.76 (Per 4)
Resources
Images
 
 
DDSLEDT842L - Small Image
 
DDSLEDT842L - Large Image
Attachments
 
 
DDSLEDT842L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
Description
2L 4' NON-BALLASTED STRIP
Product Type
Surface Mount Kit For 150W Round Highbay, Includes Mounting
extra long description
Key KT-DDSLEDT8-4-2L-DP Surface Mou
Long Description
4 2 LAMP COMPLETE STRIP FIXTURE, WIRED FOR TYPE B T8 LED TUBES
Construction
N/A
Additional Information
Nominal Size
4' Linear
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-DDSLEDT8-4-2L-DP
Brand
Keystone
GTIN
00890949003817
UPC
890949003817
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
5
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat