DDSLEDT884L - 4L 8' Non-Ballasted Strip

Keystone

  • $45.53 (Each)
  • $45.53 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DDSLEDT884L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDSLEDT8-8-4L-DP
Description
4L 8' Non-Ballasted Strip
8 4 Lamp Complete Strip Fixture, Wired For Type B T8 Led Tubes.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949003824 / 0890949003824 / 00890949003824
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.53 (Each)
Resources
Attachments
 
 
DDSLEDT884L - Specification Sheet
Images
 
 
DDSLEDT884L - Small Image
 
DDSLEDT884L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
N/A
Number of Lamps
4
Ballast Type
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
Product Type
Surface Mount Kit For 200W Round Highbay, Includes Mounting
extra long description
Key KT-DDSLEDT8-8-4L-DP Surface Mou
Description
4L 8' NON-BALLASTED STRIP
Long Description
8 4 LAMP COMPLETE STRIP FIXTURE, WIRED FOR TYPE B T8 LED TUBES.
Construction
N/A
Additional Information
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
8' Linear
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-DDSLEDT8-8-4L-DP
Brand
Keystone
GTIN
00890949003824
UPC
890949003824
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat