EMRGLED5500 - 5W 500LM Led Emergency Backup 120-277V

Keystone

  • $138.58 (Each)
  • $138.58 (Each)

  • $2,078.70 (Per 15)
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
EMRGLED5500
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500 /A-IP
Description
5W 500LM Led Emergency Backup 120-277V
Led Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. VF Range 20-54VDC. Individually Packaged
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/EAN/GTIN
890949014516 / 0890949014516 / 00890949014516
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.58 (Each)
Standard Packaging
$2,078.70 (Per 15)
Resources
Images
 
 
EMRGLED5500 - Small Image
 
EMRGLED5500 - Large Image
Attachments
 
 
EMRGLED5500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
5W 500LM LED EMERGENCY BACKUP 120-277V
Product Type
19W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000,
extra long description
Key KT-EMRG-LED-5-500 /A-IP 19W, 7"
Long Description
LED Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. Vf range 20-54Vdc. Individually Packaged
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
500
Circuit Type
N/A
beam angle
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500 /A-IP
GTIN
00890949014516
UPC
890949014516
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.9
Carton
1
Package
15
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat