EMRGLED5500ACDF - 5W 120-277V Led Emergency Backup Dual Flex Cable

Keystone

  • $140.18 (Each)
  • $140.18 (Each)

  • $1,401.80 (Per 10)
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
EMRGLED5500ACDF
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500-AC /DF-IP
Description
5W 120-277V Led Emergency Backup Dual Flex Cable
Led Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design. Installs On Primary Side Of Ac Powered Led Load. Optimized For Type B Compact Lamps and Led Downlight Fixtures. Includes Instruction Sheets & Test Switch
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/EAN/GTIN
843654120843 / 0843654120843 / 00843654120843
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.18 (Each)
Standard Packaging
$1,401.80 (Per 10)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
EMRGLED5500ACDF - Small Image
 
EMRGLED5500ACDF - Large Image
Attachments
 
 
EMRGLED5500ACDF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
5W 120-277V LED EMERGENCY BACKUP DUAL FLEX CABLE
extra long description
Key KT-EMRG-LED-5-500-AC /DF-IP 25W
Product Type
25W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000,
Long Description
LED Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design. Installs on Primary Side of AC Powered LED load. Optimized for Type B Compact Lamps and LED downlight fixtures. Includes Instruction Sheets & Test Switch
Construction
ONE PIECE
Additional Information
Input Voltage
120-277V
Output Voltage
40-100
lumens
500
Wire Type
Dual Flex Conduit
Output Current
Load Dependant
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500-AC /DF-IP
GTIN
00843654120843
UPC
843654120843
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
2
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat