EMRGLED5C500K1 - 5W Led Emgcy Backup Kit W/500LM Led Module

Keystone

  • $125.90 (Each)
  • $125.90 (Each)

  • $1,510.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMRGLED5C500K1
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5C-500-K1-IP
Description
5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/EAN/GTIN
843654129334 / 0843654129334 / 00843654129334
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.90 (Each)
Standard Packaging
$1,510.80 (Per 12)
Resources
Images
 
 
EMRGLED5C500K1 - Small Image
 
EMRGLED5C500K1 - Large Image
Attachments
 
 
EMRGLED5C500K1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
5W LED EMGCY BACKUP KIT W/500LM LED MODULE
Product Type
Troffer Brackets For 4 Lamp, 2X4 or 2X2 Fixture
extra long description
Key KT-EMRG-LED-5C-500-K1-IP Troffe
Long Description
LED Emergency Back-Up Kit, 5W Constant Wattage Driver and .7in x 8in LED Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
Construction
TWO PIECE
Additional Information
Input Voltage
120-277V
Output Voltage
20-60
lumens
500
Output Current
86-250mA
Nominal Length
N/A
Nominal Size
N/A
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5C-500-K1-IP
GTIN
00843654129334
UPC
843654129334
Packaging
Weight per each
1.9
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat