FLED100R1AUNV8CS - 100W Led Flood 3K/4K/5K Select 14300LM BRZ 120/277

Keystone

  • $158.07 (Each)
  • $158.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLED100R1AUNV8CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-FLED100-R1A-UNV-8CSB-VDIM
Description
100W Led Flood 3K/4K/5K Select 14300LM BRZ 120/277
100W Led Flood Light Feat. Color Select, Rectangular Series 1 With Built In Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Slip Fitter Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129006 / 0843654129006 / 00843654129006
Weight per unit
10.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.07 (Each)
Resources
Images
 
 
FLED100R1AUNV8CS - Small Image
 
FLED100R1AUNV8CS - Large Image
Attachments
 
 
FLED100R1AUNV8CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Description
100W LED FLOOD 3K/4K/5K SELECT 14300LM BRZ 120/277
Product Type
400W Equiv., 100W, 13400 Lumens Built In Photocell. Univl Mo
extra long description
Key KT-FLED100-R1A-UNV-8CSB-VDIM 40
Long Description
100W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Slip Fitter Mount
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
13400
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell only
Nominal Size
Rectangular
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-FLED100-R1A-UNV-8CSB-VDIM
GTIN
00843654129006
UPC
843654129006
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
10.14
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat