FLED25PSC1EUNV8C - 15/20/25W Led Bullet Flood 3/4/5K 120-277V

Keystone

  • $113.90 (Each)
  • $113.90 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLED25PSC1EUNV8C
Manufacturer
Keystone
Manufacturer's Part Number
KT-FLED25PS-C1E-UNV-8CSB-VDIM
Description
15/20/25W Led Bullet Flood 3/4/5K 120-277V
25W Led Bullet Floodlight. Power Select 25/20/15W. Color Select 30/40/50K. Built In Photocell. 120-277V Input. 4H X 4V Optics Lens With Alternate 3H X 3V Option. Knuckle Mount Included. Bronze Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654141886 / 0843654141886 / 00843654141886
Weight per unit
0.5925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.90 (Each)
Resources
Images
 
 
FLED25PSC1EUNV8C - Large Image
 
FLED25PSC1EUNV8C - Small Image
Attachments
 
 
FLED25PSC1EUNV8C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25/20/15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
extra long description
Key KT-FLED25PS-C1E-UNV-8CSB-VDIM 2
Long Description
25W LED Bullet Floodlight. Power Select 25/20/15W. Color Select 30/40/50K. Built in photocell. 120-277V input. 4H x 4V optics lens with alternate 3H x 3V option. Knuckle mount included. Bronze housing.
Construction
N/A
Product Type
25W Led Bullet Floodlight. Power Select 25/20/15W. Color Sel
Description
15/20/25W LED BULLET FLOOD 3/4/5K 120-277V
Additional Information
Input Voltage
120-277V
Nominal Size
Circular
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-FLED25PS-C1E-UNV-8CSB-VDIM
GTIN
00843654141886
UPC
843654141886
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.5925
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat