FLED290PSR2BUNV8 - 210/290W Led Flood 3K/4K/5K 28000-40000L SLFTR/TRN

Keystone

  • $539.90 (Each)
  • $539.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLED290PSR2BUNV8
Manufacturer
Keystone
Manufacturer's Part Number
KT-FLED290PS-R2B-UNV-8CSB-VDIM
Description
210/290W Led Flood 3K/4K/5K 28000-40000L SLFTR/TRN
290W Led Flood Light Feat. Power Select, Color Select. Rectangular Series 2 With Built-In Photocell. 3K/4K/5K. Standard Bronze Housing. 7H X 6W Distribution, Slip Fitter and Trunion Mount Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654138657 / 0843654138657 / 00843654138657
Weight per unit
29.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.90 (Each)
Resources
Images
 
 
FLED290PSR2BUNV8 - Small Image
 
FLED290PSR2BUNV8 - Large Image
Attachments
 
 
FLED290PSR2BUNV8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
290
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Product Type
290W Led Flood Light Feat. Power Select, Color Select. Rect
Description
210/290W LED FLOOD 3K/4K/5K 28000-40000L SLFTR/TRN
extra long description
Key KT-FLED290PS-R2B-UNV-8CSB-VDIM
Long Description
290W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 3k/4k/5k. Standard Bronze Housing. 7H x 6W Distribution, Slip Fitter and Trunion Mount Included.
Construction
N/A
Additional Information
Input Voltage
120-277V
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Nominal Size
Rectangular
Manufacturer Information
Manufacturers Part Number
KT-FLED290PS-R2B-UNV-8CSB-VDIM
Brand
Keystone
GTIN
00843654138657
UPC
843654138657
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
29.762
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat