FLED60R1AUNV8CSB - 60W Led Flood 3K/4K/5K Select 8000LM BRZ 120/277V

Keystone

  • $93.72 (Each)
  • $93.72 (Each)

  • $468.60 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLED60R1AUNV8CSB
Manufacturer
Keystone
Manufacturer's Part Number
KT-FLED60-R1A-UNV-8CSB-VDIM
Description
60W Led Flood 3K/4K/5K Select 8000LM BRZ 120/277V
60W Led Flood Light Feat. Color Select, Rectangular Series 1 With Built In Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Wide Beam Spread, Universal Mount (1/2IN Knucle Mount With Yoke Mount Option Included) Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654128986 / 0843654128986 / 00843654128986
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.72 (Each)
Standard Packaging
$468.60 (Per 5)
Resources
Attachments
 
 
FLED60R1AUNV8CSB - Specification Sheet
Images
 
 
FLED60R1AUNV8CSB - Large Image
 
FLED60R1AUNV8CSB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Description
60W LED FLOOD 3K/4K/5K SELECT 8000LM BRZ 120/277V
Product Type
250W Equiv., 60W, 8040 Lumens Built In Photocell. Univl MT (
extra long description
Key KT-FLED60-R1A-UNV-8CSB-VDIM 250
Long Description
60W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Wide Beam Spread, Universal Mount (1/2in Knucle Mount with Yoke Mount option included) Dimmable
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
8040
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Nominal Size
Rectangular
Sensor Type
Photocell only
Manufacturer Information
Manufacturers Part Number
KT-FLED60-R1A-UNV-8CSB-VDIM
Brand
Keystone
GTIN
00843654128986
UPC
843654128986
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
4.63
Carton
1
Package
5
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat