FLED75R1AUNV8CSB - 75W Led Flood 3K/4K/5K Select 10725LM BRZ 120/277V

Keystone

  • $126.37 (Each)
  • $126.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLED75R1AUNV8CSB
Manufacturer
Keystone
Manufacturer's Part Number
KT-FLED75-R1A-UNV-8CSB-VDIM
Description
75W Led Flood 3K/4K/5K Select 10725LM BRZ 120/277V
75W Led Flood Light Feat. Color Select, Rectangular Series 1 With Built In Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Universal Mount (Slip Fitter With Trunnion Mount Option Included) Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654130293 / 0843654130293 / 00843654130293
Weight per unit
7.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.37 (Each)
Resources
Images
 
 
FLED75R1AUNV8CSB - Small Image
 
FLED75R1AUNV8CSB - Large Image
Attachments
 
 
FLED75R1AUNV8CSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
75
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
N/A
housing color
Bronze
Descriptions
Description
75W LED FLOOD 3K/4K/5K SELECT 10725LM BRZ 120/277V
Product Type
250-320W Equiv., 75W, 10725 Lumens Built In Photocell. Univl
extra long description
Key KT-FLED75-R1A-UNV-8CSB-VDIM 250
Long Description
75W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Universal Mount (Slip Fitter with Trunnion Mount option included) Dimmable
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell only
Nominal Size
Rectangular
lumens
10050
Input Voltage
120-277V
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
KT-FLED75-R1A-UNV-8CSB-VDIM
Brand
Keystone
GTIN
00843654130293
UPC
843654130293
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
7.69
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat