HBLED105PS2FB8CS - 65/90/105W Led High Bay 4K/5K W/Os Port

Keystone

  • $138.32 (Each)
  • $138.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLED105PS2FB8CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-HBLED105PS-2FB-8CSD-VDIM-P
Description
65/90/105W Led High Bay 4K/5K W/Os Port
Linear Led Highbay Featuring Power and Color Select, 2FT Long, 105W/90W/65W, Frosted Lens, 4000K/5000K, 0-10V Dimmable, Premium Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654134567 / 0843654134567 / 00843654134567
Weight per unit
12.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.32 (Each)
Resources
Images
 
 
HBLED105PS2FB8CS - Small Image
 
HBLED105PS2FB8CS - Large Image
Attachments
 
 
HBLED105PS2FB8CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
105/90/65
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
N/A
Base Type
N/A
housing color
White
Descriptions
Description
65/90/105W LED HIGH BAY 4K/5K W/OS PORT
Product Type
Linear Led Highbay Featuring Power and Color Select, 2FT Lon
extra long description
Key KT-HBLED105PS-2FB-8CSD-VDIM-P L
Long Description
Linear LED Highbay featuring Power and Color Select, 2ft Long, 105W/90W/65W, Frosted Lens, 4000K/5000K, 0-10V Dimmable, Premium Series
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Size
2 ft Linear
ip rating
N/A
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-HBLED105PS-2FB-8CSD-VDIM-P
Brand
Keystone
GTIN
00843654134567
UPC
843654134567
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
12.6
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat