HBLED1852F850VDI - 2' 185W Led High Bay 50K 28, 000LM Frosted Lens

Keystone

  • $199.99 (Each)
  • $199.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLED1852F850VDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-HBLED185-2F-850-VDIM-P /G2
Description
2' 185W Led High Bay 50K 28, 000LM Frosted Lens
185W Led Highbay, 2FT Long, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Gen 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654136776 / 0843654136776 / 00843654136776
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.99 (Each)
Resources
Attachments
 
 
HBLED1852F850VDI - Specification Sheet
Images
 
 
HBLED1852F850VDI - Large Image
 
HBLED1852F850VDI - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
White
Descriptions
Description
2' 185W LED HIGH BAY 50K 28,000LM FROSTED LENS
Product Type
185W Led Highbay, 2FT Long, Frosted Lens, 5000K, 0-10V Dimma
extra long description
Key KT-HBLED185-2F-850-VDIM-P /G2 1
Long Description
185W LED Highbay, 2ft Long, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Gen 2
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Size
2 ft Linear
lumens
27750
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
ip rating
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-HBLED185-2F-850-VDIM-P /G2
Brand
Keystone
GTIN
00843654136776
UPC
843654136776
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat