HPS1000AQKIT - HPS 1000W 4-Tap Ballast

Keystone

  • $323.50 (Each)
  • $323.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HPS1000AQKIT
Manufacturer
Keystone
Manufacturer's Part Number
HPS-1000A-Q-KIT 3/1
Description
HPS 1000W 4-Tap Ballast
1000W High Pressure Sodium, Quad Tap, Ballast Replacement Kit
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballast Kits
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949007280 / 0890949007280 / 00890949007280
Weight per unit
27.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.50 (Each)
Resources
Attachments
 
 
HPS1000AQKIT - Specification Sheet
Images
 
 
HPS1000AQKIT - Large Image
 
HPS1000AQKIT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Ballast Type
Magnetic High Pressure Sodium
Material, Color, and Finish
Base Type
N/A
color temperature
N/A
color rendering index (cri)
N/A
housing color
N/A
Descriptions
Description
HPS 1000W 4-TAP BALLAST
Product Type
400W Pulse Start (M135) Metal Halide Ballast Kit, 88PCT Effi
extra long description
Key HPS-1000A-Q-KIT 3/1 400W Pulse
Long Description
1000W HIGH PRESSURE SODIUM, QUAD TAP, BALLAST REPLACEMENT KIT
Construction
Clear
Additional Information
Input Voltage
120/208/240/277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
HPS-1000A-Q-KIT 3/1
Brand
Keystone
GTIN
00890949007280
UPC
890949007280
Packaging
Weight per each
27.8
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat