HPS400APKIT - HPS 400W 5-Tap Ballast

Keystone

  • $282.60 (Each)
  • $282.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HPS400APKIT
Manufacturer
Keystone
Manufacturer's Part Number
HPS-400A-P-KIT
Description
HPS 400W 5-Tap Ballast
400W High Pressure Sodium, 5 Tap (120/208/240/277/480), Ballast Replacement Kit
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949017203 / 0890949017203 / 00890949017203
Weight per unit
19.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.60 (Each)
Resources
Images
 
 
HPS400APKIT - Large Image
 
HPS400APKIT - Small Image
Attachments
 
 
HPS400APKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
400
Ballast Type
Magnetic High Pressure Sodium
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key HPS-400A-P-KIT 3/1 320W Pulse S
Product Type
320W Pulse Start (M132) Metal Halide Ballast Kit, 88PCT Effi
Long Description
400W High Pressure Sodium, 5 TAP (120/208/240/277/480), Ballast Replacement Kit
Construction
Core and Coil
Short Description
400W (S51) High Pressure Sodium Ballast Kit
Description
HPS 400W 5-TAP BALLAST
Additional Information
Input Voltage
120/208/240/277/480V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
HPS-400A-P-KIT 3/1
GTIN
00890949017203
UPC
890949017203
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
19.4
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat