HPS70XQKIT - 1- 70W 120V HPS Ballast

Hid Ballast

  • $132.30 (Each)
  • $132.30 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HPS70XQKIT
Manufacturer
Hid Ballast
Manufacturer's Part Number
HPS70XQKIT
Description
1- 70W 120V HPS Ballast
70W (S62) High Pressure Sodium Ballast Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC
890949001004
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$132.30 (Each)
Resources
Images
 
 
HPS70XQKIT - Small Image
 
HPS70XQKIT - Large Image
Attachments
 
 
HPS70XQKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
HPS-70X-Q-Kit
Short Description
70W (S62) High Pressure Sodium Ballast Kit
Description
1- 70W 120V HPS BALLAST
Long Description
70W (S62) High Pressure Sodium Ballast Kit
Additional Information
lumens
0
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
HPS70XQKIT
UPC
890949001004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat