KTALED140M13NM85 - *Delisted* 140W 9600 Lmens T3 10KV Surge PR

Keystone

  • $335.90 (Each)
  • $335.90 (Each)

Availability: Currently Out Of Stock
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
KTALED140M13NM85
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140-M1-3-NM-850-VDIM
Description
*Delisted* 140W 9600 Lmens T3 10KV Surge PR
140W Led Area Light With Nema Type 3-Pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housing. 120-277V Input, 5000K, Type Iii Optics, 0-10V Dimmable. Standard Bronze Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654131412 / 0843654131412 / 00843654131412
Weight per unit
13.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.90 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
KTALED140M13NM85 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
140
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
N/A
Descriptions
Description
140W, 19600 LUMENS, DIST. III, EXTRA 10KV SURGE PR
Long Description
140W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housing. 120-277V Input, 5000K, Type III Optics, 0-10V Dimmable. Standard Bronze Housing
Construction
N/A
Product Type
140W, 19600 Lumens, Dist. Iii, Extra 10KV Surge Protection,
extra long description
Key KT-ALED140-M1-3-NM-850-VDIM 14
Additional Information
Input Voltage
120-277V
lumens
19600
ip rating
IP65
Nominal Size
Medium Housing
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-ALED140-M1-3-NM-850-VDIM
Brand
Keystone
GTIN
00843654131412
UPC
843654131412
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
13.23
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat