KTALED40D2DWM85 - 40W Dusk to Dawn Led Barn Area Light 5K 120/277V

Keystone

  • $167.80 (Each)
  • $167.80 (Each)

  • $335.60 (Per 2)
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
KTALED40D2DWM85
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED40-D2D-WM-850-VDIM
Description
40W Dusk to Dawn Led Barn Area Light 5K 120/277V
40W Dusk to Dawn Led Area Light. 120-277V Input, 5000K, Includes Nema Type 3-Pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654131610 / 0843654131610 / 00843654131610
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.80 (Each)
Standard Packaging
$335.60 (Per 2)
Resources
Attachments
 
 
KTALED40D2DWM85 - Specification Sheet
Images
 
 
KTALED40D2DWM85 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Gray
Base Type
N/A
Descriptions
Description
40W DUSK TO DAWN LED BARN AREA LIGHT 5K 120/277V
Long Description
40W Dusk to Dawn LED Area Light. 120-277V Input, 5000K, Includes NEMA Type 3-pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
Construction
N/A
Product Type
Power Selectable Stocking Special, 9250/6850/5200 Lumens CO
extra long description
Key KT-ALED40-D2D-WM-850-VDIM Power
Additional Information
Input Voltage
120-277V
lumens
6150
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Nominal Size
Small Housing
Manufacturer Information
Manufacturers Part Number
KT-ALED40-D2D-WM-850-VDIM
Brand
Keystone
GTIN
00843654131610
UPC
843654131610
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
1.8
Carton
1
Package
2
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat