KTALEDPMA1KIT - Adjustable Pole Mount Kit

Keystone

  • $42.25 (Each)
  • $42.25 (Each)

  • $422.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTALEDPMA1KIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED-PMA-1-KIT
Description
Adjustable Pole Mount Kit
Adjustable Pole Mount Kit. Suitable For Round or Square Pole. Fits Series 1 Area Lights, Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
843654131634 / 0843654131634 / 00843654131634
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.25 (Each)
Standard Packaging
$422.50 (Per 10)
Resources
Attachments
 
 
KTALEDPMA1KIT - Specification Sheet
Images
 
 
KTALEDPMA1KIT - Small Image
 
KTALEDPMA1KIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
housing color
Bronze
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
Descriptions
Long Description
Adjustable Pole Mount Kit. Suitable for Round or Square Pole. Fits Series 1 Area Lights, Bronze
Construction
N/A
Description
ADJUSTABLE POLE MOUNT KIT
Product Type
Fixed Pole Mount Kit. Suitable For Round or Square Pole
extra long description
Key KT-ALED-PMA-1-KIT Fixed Pole Mo
Additional Information
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-ALED-PMA-1-KIT
Brand
Keystone
GTIN
00843654131634
UPC
843654131634
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.474
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat