KTALEDSF1KIT - 2-3/8" Tenon Slip Fitter Mount Kit - Bronze

Keystone

  • $38.26 (Each)
  • $38.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTALEDSF1KIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED-SF-1-KIT
Description
2-3/8" Tenon Slip Fitter Mount Kit - Bronze
Slip Fitter Mount Kit, Fits 2 3/8" Tennon. Fits Series 1 Area Lights, Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
N/A
UPC/EAN/GTIN
843654131641 / 0843654131641 / 00843654131641
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.26 (Each)
Resources
Images
 
 
KTALEDSF1KIT - Large Image
 
KTALEDSF1KIT - Small Image
Attachments
 
 
KTALEDSF1KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
housing color
Bronze
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
Descriptions
Description
2-3/8" TENON SLIP FITTER MOUNT KIT - BRONZE
Product Type
Adjustable Pole Mount Kit. Suitable For Round or Square Pole
extra long description
Key KT-ALED-SF-1-KIT Adjustable Pol
Long Description
Slip Fitter Mount kit, fits 2 3/8" tennon. Fits Series 1 Area Lights, Bronze
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Manufacturer Information
Manufacturers Part Number
KT-ALED-SF-1-KIT
Brand
Keystone
GTIN
00843654131641
UPC
843654131641
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat