KTAT1504802770C - 150W Step Down Transformer, Open Core

Keystone

  • $42.69 (Each)
  • $42.69 (Each)

  • $768.42 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTAT1504802770C
Manufacturer
Keystone
Manufacturer's Part Number
KTAT-150-480-277-OC-CP
Description
150W Step Down Transformer, Open Core
480V Step Down Autotransformer. 480V to 277V, Max Wattage 150W, Open Core
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39101904 - Low voltage lighting transformer
UPC/EAN/GTIN
890949020548 / 0890949020548 / 00890949020548
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.69 (Each)
Standard Packaging
$768.42 (Per 18)
Resources
Images
 
 
KTAT1504802770C - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTAT1504802770C - Large Image
Attachments
 
 
KTAT1504802770C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
12W, 1200 Lumen, Fully Enclosed, Cec T20 Compliant
extra long description
Key KTAT-150-480-277-OC-CP 12W, 120
Description
150W STEP DOWN TRANSFORMER, OPEN CORE
Long Description
480V Step Down Autotransformer. 480V to 277V, Max Wattage 150W, open core
Construction
N/A
Additional Information
Output Voltage
277
Input Voltage
347-480V
Nominal Size
N/A
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTAT-150-480-277-OC-CP
GTIN
00890949020548
UPC
890949020548
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Packaging
Weight per each
2
Carton
1
Package
18
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat