KTAT250480277 - 480V-277V Step DN XFRMR 250W Max

Keystone

  • $62.21 (Each)
  • $62.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTAT250480277
Manufacturer
Keystone
Manufacturer's Part Number
KTAT-250-480-277 /A-DP
Description
480V-277V Step DN XFRMR 250W Max
480V Step Down Autotransformer. 480 V to 277V, Max Wattage 250W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101904 - Low voltage lighting transformer
UPC/EAN/GTIN
890949013809 / 0890949013809 / 00890949013809
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.21 (Each)
Resources
Images
 
 
KTAT250480277 - Large Image
 
KTAT250480277 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
480V-277V STEP DN XFRMR 250W MAX
Product Type
12W, 1200 Lumen, Fully Enclosed, Cec T20 Compliant, Dual Fle
extra long description
Key KTAT-250-480-277 /A-CP 12W, 120
Long Description
480V Step Down Autotransformer. 480 V to 277V, Max Wattage 250W
Construction
N/A
Additional Information
Input Voltage
347-480V
Output Voltage
277
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Manufacturers Part Number
KTAT-250-480-277 /A-DP
Brand
Keystone
GTIN
00890949013809
UPC
890949013809
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
3.59
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat