KTBPLED45PS24C8C - 2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable

Keystone

  • $67.99 (Each)
  • $67.99 (Each)

  • $135.98 (Per 2)

In-Stock: 815 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTBPLED45PS24C8C
Manufacturer
Keystone
Manufacturer's Part Number
KT-BPLED45PS-24C-8CSA-VDIM
Description
2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable
Key KT-BPLED45PS-24C-8CSA-Vdim 2X4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654156996 / 0843654156996 / 00843654156996
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.99 (Each)
Standard Packaging
$135.98 (Per 2)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
815
Resources
Images
 
 
KTBPLED45PS24C8C - Small Image
 
KTBPLED45PS24C8C - Large Image
Attachments
 
 
KTBPLED45PS24C8C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
>80 Deg
Color Temperature
N/A
Housing Color
White
Descriptions
Construction
N/A
Description
2X4 LED PANEL FEAT. POWER SELECT & COLOR SELECT. 4
Long Description
Key KT-BPLED45PS-24C-8CSA-VDIM 2x4
Product Type
2X4 Led Panel Feat. Power Select & Color Select. 45/35/30W,
Additional Information
Beam Angle
N/A
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
N/A
Nominal Length
N/A
Nominal Size
2x4
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-BPLED45PS-24C-8CSA-VDIM
GTIN
00843654156996
UPC
843654156996
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.5
Carton
1
Package
2
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat