KTDDWLEDT842L - 4' 2L Wrap Enclsure For Type B T8 SNGL Ended Tubes

Keystone

  • $51.18 (Each)
  • $51.18 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTDDWLEDT842L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDWLEDT8-4-2L-DP
Description
4' 2L Wrap Enclsure For Type B T8 SNGL Ended Tubes
4FT 2L Wrap Fixture, Wired For Type B Single-Ended T8 Led Lamps
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654133355 / 0843654133355 / 00843654133355
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.18 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
177
Resources
Attachments
 
 
KTDDWLEDT842L - Specification Sheet
Images
 
 
KTDDWLEDT842L - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTDDWLEDT842L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
N/A
Lamp Type
T8
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
housing color
White
Descriptions
Description
4' 2L WRAP ENCLSURE FOR TYPE B T8 SNGL ENDED TUBES
Product Type
4FT 2L Wrap Fixture, Wired For Type B Single-Ended T8 Led La
extra long description
Key KT-DDWLEDT8-4-2L-DP 4ft 2L wrap
Long Description
4ft 2L wrap fixture, Wired for Type B single-ended T8 LED lamps
Additional Information
Nominal Size
4 ft Linear
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Input Voltage
N/A
ip rating
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-DDWLEDT8-4-2L-DP
GTIN
00843654133355
UPC
843654133355
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat