KTEB228HEUVPS - Electronic Linear Fluorescent B

Keystone

  • $69.60 (Each)
  • $69.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB228HEUVPS
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-228HE-UV-PS-CP
Description
Electronic Linear Fluorescent B
1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949010594 / 0890949010594 / 00890949010594
Weight per unit
0.0555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.60 (Each)
Resources
Images
 
 
KTEB228HEUVPS - Small Image
 
KTEB228HEUVPS - Large Image
Attachments
 
 
KTEB228HEUVPS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T5
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
ELECTRONIC LINEAR FLUORESCENT B
Long Description
1 or 2x F28T5HE (also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
Construction
N/A
Product Type
2 Lite F17/25/32 T8, Nema Premium, Standard Output
extra long description
Key KTEB-228HE-UV-PS-CP 2 Lite F17/
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-228HE-UV-PS-CP
GTIN
00890949010594
UPC
890949010594
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.0555
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat