KTEB240UVTPPIC - 2L T12 Electronic Ballast 120-277V

Keystone

  • $19.88 (Each)
  • $19.88 (Each)

  • $198.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB240UVTPPIC
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-240-UV-TP-PIC-DP
Description
2L T12 Electronic Ballast 120-277V
2X F40T12, HPF, 120-277V, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949002803 / 0890949002803 / 00890949002803
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.88 (Each)
Standard Packaging
$198.80 (Per 10)
Resources
Images
 
 
KTEB240UVTPPIC - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
Electronic T12
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
housing color
N/A
color temperature
N/A
Descriptions
Product Type
24W Max, 24V Output
extra long description
Key KTEB-240-UV-TP-PIC-CP 24W Max,
Description
2L T12 ELECTRONIC BALLAST 120-277V
Long Description
2X F40T12, HPF, 120-277V, ELECTRONIC
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Manufacturers Part Number
KTEB-240-UV-TP-PIC-DP
Brand
Keystone
GTIN
00890949002803
UPC
890949002803
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat