KTEB242UVPSDW - 1-2LMP 42W CFL 4-Pin Program Start Ballast

Keystone

  • $39.17 (Each)
  • $39.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB242UVPSDW
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-242-UV-PS-DW-CP
Description
1-2LMP 42W CFL 4-Pin Program Start Ballast
1 or 2X42W CFL or 1 or 2X 40W Biax, 120-277V, Program Start, End Of Life Protected, Carton Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949008386 / 0890949008386 / 00890949008386
Weight per unit
0.0377 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.17 (Each)
Resources
Images
 
 
KTEB242UVPSDW - Large Image
Attachments
 
 
KTEB242UVPSDW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic CFL
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
2 Lite F39T5HO Program Start Electronic Ballast, 9" Case
Description
1-2LMP 42W CFL 4-PIN PROGRAM START BALLAST
extra long description
Key KTEB-242-UV-PS-DW-CP 2 Lite F39
Long Description
1 or 2x42W CFL or 1 or 2x 40W Biax, 120-277V, Program Start, End of Life Protected, Carton Pack
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Length
N/A
Nominal Size
N/A
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Wire Type
Terminal Block
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-242-UV-PS-DW-CP
GTIN
00890949008386
UPC
890949008386
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.0377
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat