KTEB242UVRSDWKIT - 2- 42W CF Ballast 120/

Keystone

  • $76.05 (Each)
  • $76.05 (Each)

  • $1,521.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB242UVRSDWKIT
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-242-UV-RS-DW-KIT
Description
2- 42W CF Ballast 120/
1 or 2X 42W 4-Pin CFL, Rapid Start, 120-277V, Side & Bottom Poke-In Connectors, Ballast Replacement Kit With Stud Plate and Wires, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Compact Fluorescent Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949006238 / 0890949006238 / 00890949006238
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.05 (Each)
Standard Packaging
$1,521.00 (Per 20)
Resources
Images
 
 
KTEB242UVRSDWKIT - Small Image
 
KTEB242UVRSDWKIT - Large Image
Attachments
 
 
KTEB242UVRSDWKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic CFL
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KTEB-242-UV-RS-DW-KIT 2 Lite F9
Product Type
2 Lite F96T8HO Electronic Ballast, Instant Start
Long Description
1 OR 2X 42W 4-PIN CFL, RAPID START, 120-277V, SIDE & BOTTOM POKE-IN CONNECTORS, BALLAST REPLACEMENT KIT WITH STUD PLATE AND WIRES, ELECTRONIC
Construction
N/A
Description
2- 42W CF BALLAST 120/
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Terminal Block
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-242-UV-RS-DW-KIT
GTIN
00890949006238
UPC
890949006238
Packaging
Weight per each
1.33
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat