KTEB254H0UVPS - Electronic Linear Fluorescent B

Keystone

  • $65.70 (Each)
  • $65.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB254H0UVPS
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-254HO-UV-PS /A-DP
Description
Electronic Linear Fluorescent B
2XF54T5HO, 120-277V, Program Start, 90C Rated, With Poke In Connectors and Lead Wires Poked In.
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949005293 / 0890949005293 / 00890949005293
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.70 (Each)
Resources
Images
 
 
KTEB254H0UVPS - Small Image
 
KTEB254H0UVPS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T5
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
2 Lite F17/25/32 T8, Nema Premium, High Output
extra long description
Key KTEB-254HO-UV-PS /A-DP 2 Lite F
Description
ELECTRONIC LINEAR FLUORESCENT B
Long Description
2XF54T5HO, 120-277V, PROGRAM START, 90C RATED, WITH POKE IN CONNECTORS AND LEAD WIRES POKED IN.
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Terminal Block
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-254HO-UV-PS /A-DP
GTIN
00890949005293
UPC
890949005293
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.28
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat