KTEB286H0UVISN - Kteb-286HO-Uv-Is-N

Keystone

  • $86.85 (Each)
  • $86.85 (Each)

  • $868.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB286H0UVISN
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-286HO-UV-IS-N-DP
Description
Kteb-286HO-Uv-Is-N
1 or 2 Lite F86T8HO, 120-277V, Instant Start, .88 BF
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Compact Fluorescent Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949004043 / 0890949004043 / 00890949004043
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.85 (Each)
Standard Packaging
$868.50 (Per 10)
Resources
Images
 
 
KTEB286H0UVISN - Small Image
 
KTEB286H0UVISN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T12
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
3 Lite F17/25/32 T8, Nema Premium, Reduced Output
extra long description
Key KTEB-286HO-UV-IS-N-CP 3 Lite F1
Description
KTEB-286HO-UV-IS-N
Long Description
1 or 2 Lite F86T8HO, 120-277V, Instant Start, .88 BF
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-286HO-UV-IS-N-DP
GTIN
00890949004043
UPC
890949004043
Packaging
Weight per each
2.67
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat