KTEB332UVISNPDP - Key KTEB332LBFUVTPIC 3L T8 Elec

Keystone

  • $17.89 (Each)
  • $17.89 (Each)

  • $178.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB332UVISNPDP
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-332-UV-IS-N-P-DP
Description
Key KTEB332LBFUVTPIC 3L T8 Elec
3 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949004029 / 0890949004029 / 00890949004029
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.89 (Each)
Standard Packaging
$178.90 (Per 10)
Resources
Images
 
 
KTEB332UVISNPDP - Large Image
 
KTEB332UVISNPDP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3 or 2
Ballast Type
Electronic T8
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
N/A
Base Type
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
80W Max, 12V Output
extra long description
Key KTEB-332-UV-IS-N-P-CP 80W Max,
Long Description
3 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC
Construction
N/A
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
beam angle
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-332-UV-IS-N-P-DP
GTIN
00890949004029
UPC
890949004029
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat