KTEB454H0UVPS - 4L F54T5HO Electronic Ballast 120/277V

Keystone

  • $60.61 (Each)
  • $60.61 (Each)

  • $606.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB454H0UVPS
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-454HO-UV-PS-DP
Description
4L F54T5HO Electronic Ballast 120/277V
4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949003091 / 0890949003091 / 00890949003091
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.61 (Each)
Standard Packaging
$606.10 (Per 10)
Resources
Images
 
 
KTEB454H0UVPS - Large Image
 
KTEB454H0UVPS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4 or 3
Ballast Type
Electronic T5
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
4 Lite F17/25/32 T8, Nema Premium, High Output
extra long description
Key KTEB-454HO-UV-PS-CP 4 Lite F17/
Description
4L F54T5HO ELECTRONIC BALLAST 120/277V
Long Description
4X F54T5HO, 90C RATED, 120-277V, PROGRAM START, WITH LEADS, ELECTRONIC
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
lumens
N/A
Nominal Length
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-454HO-UV-PS-DP
GTIN
00890949003091
UPC
890949003091
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
2.7
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat