KTEMRG500 - Fluor Emergency Ballast 120/277V 60HZ

Keystone

  • $71.08 (Each)
  • $71.08 (Each)

  • $426.48 (Per 6)
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
KTEMRG500
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-500 /B-DP
Description
Fluor Emergency Ballast 120/277V 60HZ
Emergency Ballast For T12/T8 Lamps. 120/277V Input, 500 Lumen, 90 Minutes. With Instruction Sheet, Test Switch and Wiring Accessories
Slang Terms

Suggest a New Term
Categories
Emergency Ballasts - Fluorescent Emergency Ballasts Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949004654 / 0890949004654 / 00890949004654
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.08 (Each)
Standard Packaging
$426.48 (Per 6)
Resources
Images
 
 
KTEMRG500 - Large Image
 
KTEMRG500 - Small Image
Attachments
 
 
KTEMRG500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KT-EMRG-500 /B-DP F21T5, 85CRI,
Product Type
F21T5, 85CRI, High Efficiency Lamps - Available 3500, 4100 A
Description
FLUOR EMERGENCY BALLAST 120/277V 60HZ
Long Description
EMERGENCY BALLAST FOR T12/T8 LAMPS. 120/277V INPUT, 500 LUMEN, 90 MINUTES. WITH INSTRUCTION SHEET, TEST SWITCH AND WIRING ACCESSORIES
Construction
ONE PIECE
Additional Information
Input Voltage
120/277V
lumens
500
Output Current
Load Dependant
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-500 /B-DP
GTIN
00890949004654
UPC
890949004654
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
1.78
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat