KTEMRGLED121200K - 12W Led Emergency Backup Kit W/1200LM Led Module

Keystone

  • $184.83 (Each)
  • $184.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEMRGLED121200K
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-12-1200-K1-IP
Description
12W Led Emergency Backup Kit W/1200LM Led Module
Led Emergency Back-Up Kit, 12W Constant Wattage Driver & .70" X 8" Led Module, Approx 1200 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. Individually Packaged
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Photo & Projection
UNSPSC
N/A
UPC/EAN/GTIN
890949011652 / 0890949011652 / 00890949011652
Weight per unit
2.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.83 (Each)
Resources
Images
 
 
KTEMRGLED121200K - Small Image
 
KTEMRGLED121200K - Large Image
Attachments
 
 
KTEMRGLED121200K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
12W LED EMERGENCY BACKUP KIT W/1200LM LED MODULE
extra long description
Key KT-EMRG-LED-12-1200-K1-IP 28W,
Product Type
28W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 90 Cri
Long Description
LED Emergency Back-Up Kit, 12W Constant Wattage Driver & .70" x 8" LED Module, Approx 1200 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. Individually Packaged
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1200
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-12-1200-K1-IP
GTIN
00890949011652
UPC
890949011652
Taxonomies, Classifications, and Categories
Category Description
PHOTO & PROJECTION
Packaging
Weight per each
2.49
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat