KTHBLED1352F850V - 135W 2' Led Highbay 17, 700LM 50K Frosted Lens

Keystone

  • $158.56 (Each)
  • $158.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTHBLED1352F850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-HBLED135-2F-850-VDIM-P
Description
135W 2' Led Highbay 17, 700LM 50K Frosted Lens
135W Led Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018880 / 0890949018880 / 00890949018880
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.56 (Each)
Resources
Images
 
 
KTHBLED1352F850V - Small Image
 
KTHBLED1352F850V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
KTHBLED1352F850V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
N/A
Wattage
135
Ballast Type
N/A
Material, Color, and Finish
housing color
N/A
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
Descriptions
Description
135W 2' LED HIGHBAY 17,700LM 50K FROSTED LENS
Product Type
2' Highbay Fixture, 135W, 17, 700 Lumens, Frosted Lens
extra long description
Key KT-HBLED135-2F-850-VDIM-P 2' Hi
Long Description
135W LED Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
Construction
N/A
Additional Information
ip rating
N/A
Nominal Length
N/A
beam angle
120 Deg
Input Voltage
120-277V
lumens
17700
Output Current
N/A
Nominal Size
2' Linear
Output Voltage
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-HBLED135-2F-850-VDIM-P
Brand
Keystone
GTIN
00890949018880
UPC
890949018880
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat