KTHBLED2152F850V - 215W 2' Led Highbay 28, 200LM 50K Frosted Lens

Keystone

  • $219.60 (Each)
  • $219.60 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTHBLED2152F850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-HBLED215-2F-850-VDIM-P
Description
215W 2' Led Highbay 28, 200LM 50K Frosted Lens
215W Led Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018927 / 0890949018927 / 00890949018927
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KTHBLED2152F850V - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTHBLED2152F850V - Large Image
Attachments
 
 
KTHBLED2152F850V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
215W 2' LED HIGHBAY 28,200LM 50K FROSTED LENS
Product Type
2' Highbay Fixture, 215W, 28, 160 Lumens, Frosted Lens
extra long description
Key KT-HBLED215-2F-850-VDIM-P 2' Hi
Long Description
215W LED Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
Manufacturer Information
Manufacturers Part Number
KT-HBLED215-2F-850-VDIM-P
Brand
Keystone
GTIN
00890949018927
UPC
890949018927
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat