KTLD50UVSC140056 - KTLD-50-Uv-SC1400-56-Vdim-U7 /Usb

Keystone

  • $48.16 (Each)
  • $48.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLD50UVSC140056
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-50-UV-SC1400-56-VDIM-U7 /
Description
KTLD-50-Uv-SC1400-56-Vdim-U7 /Usb
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654136110 / 0843654136110 / 00843654136110
Weight per unit
0.0195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.16 (Each)
Resources
Attachments
 
 
KTLD50UVSC140056 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
Programmable Constant Current Led Driver, 50W, 470-1400MA Ou
Long Description
Programmable Constant Current LED Driver, 50W, 470-1400mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Construction
N/A
Description
KTLD-50-UV-SC1400-56-VDIM-U7 /USB
extra long description
Key KTLD-50-UV-SC1400-56-VDIM-U7 /U
Additional Information
Output Voltage
10-56
Input Voltage
120-277V
Output Current
470-1400mA
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Push In Terminals
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-50-UV-SC1400-56-VDIM-U7 /
GTIN
00843654136110
UPC
843654136110
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.0195
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat