KTLED11.5BR40840 - 11.5W Led BR40 40K Dim 940LM

Keystone

  • $7.58 (Each)
  • $7.58 (Each)

  • $181.92 (Per 24)

In-Stock: 436 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED11.5BR40840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5BR40-840 /G3
Description
11.5W Led BR40 40K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
00843654127101 / 0843654127101 / 00843654127101
Weight per unit
0.0312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$181.92 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
436
Resources
Attachments
 
 
KTLED11.5BR40840 - Specification Sheet
Images
 
 
KTLED11.5BR40840 - Small Image
 
KTLED11.5BR40840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
11.5
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Description
11.5W LED BR40 40K DIM 940LM
Extra Long Description
Key KT-LED11.5BR40-840 BR40 Flood,
Long Description
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Product Type
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medi
Additional Information
Beam Angle
120
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
990
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11.5BR40-840 /G3
GTIN
00843654127101
UPC
00843654127101
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0312
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat