KTLED15T848GC840 - 15W Led T8 48" 40K Line Voltage

Keystone

  • $10.65 (Each)
  • $10.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED15T848GC840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-840-D /G3-CP
Description
15W Led T8 48" 40K Line Voltage
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 4000K, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013328 / 0890949013328 / 00890949013328
Weight per unit
0.0262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.65 (Each)
Resources
Images
 
 
KTLED15T848GC840 - Large Image
 
KTLED15T848GC840 - Small Image
Attachments
 
 
KTLED15T848GC840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
15W LED T8 48" 40K LINE VOLTAGE
extra long description
Key KT-LED15T8-48GC-840-D /G3-CP 15
Product Type
15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4.
Long Description
15W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 4, 4000K, DIRECT DRIVE
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
2000
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-840-D /G3-CP
GTIN
00890949013328
UPC
890949013328
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0262
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat