KTLED36T896P850D - 36W Led T8 96" 50K Line Voltage 3800LM Plastic

Keystone

  • $44.72 (Each)
  • $44.72 (Each)

  • $894.40 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED36T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36T8-96P-850-D-DP
Description
36W Led T8 96" 50K Line Voltage 3800LM Plastic
36W Led T8 Lamp, 8 Long, Single Pin Base, 5000K. 120-277V Input, Internal Driver
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949011768 / 0890949011768 / 00890949011768
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.72 (Each)
Standard Packaging
$894.40 (Per 20)
Resources
Images
 
 
KTLED36T896P850D - Small Image
 
KTLED36T896P850D - Large Image
Attachments
 
 
KTLED36T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
Fa8
housing color
N/A
color temperature
5000
Descriptions
extra long description
Key KT-LED36T8-96P-850-D-DP 36W, 40
Product Type
36W, 4000 Lumens, 8’, 120' Beam Angle, Ballast Bypass, Singl
Description
36W LED T8 96" 50K LINE VOLTAGE 3800LM PLASTIC
Long Description
36W LED T8 LAMP, 8 LONG, SINGLE PIN BASE, 5000K. 120-277V INPUT, INTERNAL DRIVER
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
lumens
4000
Nominal Length
96 in
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED36T8-96P-850-D-DP
GTIN
00890949011768
UPC
890949011768
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2.7
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat