KTLED5PAR20F830 - 5W Led PAR20 30K 500LM 40DEG Beam

Keystone

  • $4.71 (Each)
  • $4.71 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED5PAR20F830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5PAR20-F-830
Description
5W Led PAR20 30K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127408 / 0843654127408 / 00843654127408
Weight per unit
0.0117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Resources
Attachments
 
 
KTLED5PAR20F830 - Specification Sheet
Images
 
 
KTLED5PAR20F830 - Small Image
 
KTLED5PAR20F830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Product Type
50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma
extra long description
Key KT-LED5PAR20-F-830 50W Equiv.,
Long Description
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5PAR20-F-830
GTIN
00843654127408
UPC
843654127408
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.0117
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat