KTLED7.5R20830 - *Discontinued* 7.5W Led R20 30K Dim 525LM 80cri

Keystone

  • $3.21 (Each)
  • $3.21 (Each)

In-Stock: 14 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED7.5R20830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5R20-830
Description
*Discontinued* 7.5W Led R20 30K Dim 525LM 80cri
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127446 / 0843654127446 / 00843654127446
Weight per unit
0.0037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
682
Resources
Attachments
 
 
KTLED7.5R20830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7.5
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
R20
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Product Type
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Ba
extra long description
Key KT-LED7.5R20-830 R20 Flood, 50W
Long Description
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI
Additional Information
beam angle
120
Input Voltage
120V
Warranty
3
lumens
525
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7.5R20-830
GTIN
00843654127446
UPC
843654127446
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0037
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat